Beli motor induction di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPGs Induction Motor Gear Head 25W (Kepala Gearbox)
    Mulai

    Rp1.599.900

    SPGs Induction Motor Gear Head 25W (Kepala Gearbox)
    Deskripsi:
    It is a mechanism that can reduce the rotation speed of the motor and increase the torque.- Calculated by dividing by the reduction ratio based on the synchronous rotation speed of the motor (50Hz / 1500rpm, 60Hz / 1800rpm)
    atribut:
    • Reduction Ratio: 25
    • Dimension L1 (mm): 42.5
    • Rotation Speed 50/60 Hz (rpm): 60/72
    • Motor Mounting Angle (mm): 80
    • Mounting Hole Spacing Square (mm): 80
    • Allowable Torque (N m): 50Hz/3.94; 60Hz/3.22
    • Direction of Rotation: Opposite direction to motor
    • Motor Type: Gear head
    • RoHS Directive: Correspondence (corresponding to 10 substances)
    • Shaft End Shape: Parallel axis
    • Shaft Shape: Gear cutting type
    • Suitable For: Induction motor 25W
    • Type: Ball bearing + metal mix type
  2. Orientalmotor Induction Motor
    Mulai

    Rp1.399.900

    Orientalmotor Induction Motor
    Deskripsi:
    Applicable gear head: 5GN
    atribut:
    • Time Rating: Continuous
  3. Orientalmotor Induction Motor BHI62A Series
    Mulai

    Rp3.799.900

    Orientalmotor Induction Motor BHI62A Series
    Deskripsi:
    Accessories: Motor, Gearhead, Capacitor, Capacitor Cap, Mounting Screw, Parallel Key, Instruction Manual
    atribut:
    • Mounting Angle Dimension (mm): 104
    • Capacitor: Product name: CH470CFAUL, Capacitance: 47μF, Rated voltage: 250VAC
    • Overheat Protector Type: Thermal protector
    • Output Power (W): 200
    • Starting Torque (Motor Shaft) (mN.m): Single-phase 100V/50Hz: 0.88; Single- phase 100V/60Hz: 0.88
    • Rated Torque and Speed for Motor Shaft (N m/rpm): Single-phase 100V/50Hz: 1.45/1250; Single-phase 100V/60Hz: 1.27/1500
    • Time Rating: Continue
    • Type: Cable
    • Voltage/Frequency/Current (V/Hz/A): Single phase 100/50/3.1; Single phase 100/60/3.3
  4. ORIENTAL MOTOR Induction Motor
    Mulai

    Rp1.999.900

    ORIENTAL MOTOR Induction Motor
    Deskripsi:
    Applicable gear head: 4GN
    atribut:
    • Type: Induction motor
  5. Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  6. Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K Asia
    Mulai

    Rp1.399.900

    Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K Asia
    Deskripsi:
    Motor Induksi 15W Fasa Tunggal 220V Koneksi Model Kabel
    atribut:
    • Shaft/Gear Type: Pinion Shaft GN type
    • Rated Speed (rpm): 1450
    • Capacitor: Included
    • Voltage (V): 220
  7. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  8. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  9. Emaux Underwater Light
    Mulai

    Rp649.900

    Emaux Underwater Light
    atribut:
    • Voltage (V): 12
  10. TBA Oil Packing
    Mulai

    Rp4.399.900

    TBA Oil Packing
    atribut:
    • Heat Resistance (°C): 260
    • Material: Aramid Paper
  11. Unit Banner
    Mulai

    Rp309.900

    Unit Banner
    Deskripsi:
    -Environmentally friendly Carbon Dioxide reduction vinyl is used.
  12. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  13. Orientalmotor Induction Motor WK2 Series
    Mulai

    Rp1.399.900

    Orientalmotor Induction Motor WK2 Series
    Deskripsi:
    The product name on the motor nameplate is 0IK1A-AW2. The suffix (J) of the product name above indicates the type of capacitor. Accessories: Motor, capacitor, capacitor cap, instruction manual
    atribut:
    • Time Rating: Continue
  14. Orientalmotor Reversible Motor WK2 Series
    Mulai

    Rp1.399.900

    Orientalmotor Reversible Motor WK2 Series
    Deskripsi:
    The product name on the motor nameplate is 0RK1A-AW2. The suffix (J) of the product name above indicates the type of capacitor. Accessories: Motor: Motor, capacitor, capacitor cap, instruction manual
    atribut:
    • Time Rating (hour): 0.5
  15. Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    20%
    Mulai

    Rp879.900

    Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    Deskripsi:
    Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
  16. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
Daftar Harga motor induction Terbaru October 2026
SPGs Induction Motor Gear Head 25W (Kepala Gearbox)Rp1.599.900
Orientalmotor Induction MotorRp1.399.900
Orientalmotor Induction Motor BHI62A SeriesRp3.799.900
ORIENTAL MOTOR Induction MotorRp1.999.900
Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)Rp1.199.900
Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K AsiaRp1.399.900
TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 StageRp5.999.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
Huben Rak Piring StainlessRp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait